- 5 in Diameter
- 220 Grit
- Silicon Carbide Material
description
- 3M™ Stikit™ Paper Disc Roll 426U are multiple sanding discs packaged in a roll for convenience and use in high-production environments and ideal for white wood sanding, sealer sanding, solid surface or where fine finish is critical. The disc itself features silicon carbide abrasive with a load-resistant coating and open coat abrasives that work together to minimize loading.
features
- Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
- Open coat construction provides aggressive cut and reduced loading
- Anti-load coating helps prevent clogging and produce consistent finishes
- Light, A-weight paper flexes with the backup pad
- 3M™ Stikit™ adhesive provides fast attachment and clean removal for multi-step finishing processes
| Coat Type | Open |
| Backing Material | Paper |
| Length | 12.900 in |
| Grit | 220 |
| Performance | Better |
| Backing Wt. | A Weight |
| Used With | Aluminum |
| Abrasive Material | Silicon Carbide |
| Color | Gray |
| Material | Silicon Carbide |
| RPM [Max] | 12000 rpm |
| Dia. | 5 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Vacuum Support | No |
| Hole Configuration | 500X |
| Attachment Type | PSA |
| Overall Diameter | 5 in, 127 mm |
| Converted Form | Disc Roll |
| For Use On | Hardwood, Softwood, Whitewood, Solid Surface, Aluminum |
| Backing Weight | A Weight |
| Product Form | Disc Roll |
| Weight | 5.775 LB |
| EAN or UPC | 51141277806 |

