Skip to content Skip to navigation menu
Stikit™ Silicon Carbide 150 Grit 2.5 in A Weight Paper Refill Roll

00051141278117

Stikit™ Silicon Carbide 150 Grit 2.5 in A Weight Paper Refill Roll
Item #102910337
  • 2.5 in Overall Width
  • 150 Grit
  • Silicon Carbide Material
Stikit™ Silicon Carbide 150 Grit 2.5 in A Weight Paper Refill Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 in Overall Width
  • 150 Grit
  • Silicon Carbide Material

description

  • 3M™ Stikit™ Paper Roll 426U is an abrasive sheet stock constructed on an A-weight, light paper with pressure sensitive adhesive (PSA) backing and features an anti-loading coating. Silicon carbide abrasive and lightweight paper backing make this an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.

features

  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-loading coating and open coat construction minimize loading
  • A-weight paper flexes with the backup pad
  • Paper sheet is easily sized according to the task
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal
Form Type Refill
Color Gray
Method of Attachment PSA
Used With Aluminum
For Use On Aluminum, Composites
Material Silicon Carbide
Abrasive Material Silicon Carbide
Coat Type Open
Grit 150
Length 80 in
Backing Weight A Weight
Backing Material Paper
Overall Width 2.5 in, 63.5 mm
Overall Length [Min] 80 in, 2.03 m
Product Form Roll
Attachment Type PSA
Backing Wt. A Weight
Weight 0.0 LB
EAN or UPC 51141278117
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison