- 180 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
description
- 3M™ Paper Sheet 426U is a general purpose abrasive sanding sheet constructed on an A-weight paper backing and features an anti-loading coating and open coat construction. Silicon carbide abrasive and lightweight paper backing make this sheet an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.
features
- Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, and ceramic
- Load resistant coating and open coat construction minimize loading
- A-weight paper provides flexibility for finishing contours and angles
- Paper sheet is easily sized according to the task
| Material | Silicon Carbide |
| Wet or Dry | Dry |
| Backing Wt. | A Weight |
| Overall Length [Min] | 9 in, 228.6 cm |
| Product Form | Sheet |
| Grit | 180 |
| Micron Grade | 180 μm |
| Used With | Aluminum |
| Color | Gray |
| Coat Type | Open |
| Backing Material | Paper |
| Overall Width | 11 in, 279.4 mm |
| Length | 11 in |
| For Use On | Hardwood, Softwood, Whitewood, Solid Surface, Aluminum |
| Backing Weight | A Weight |
| Abrasive Material | Silicon Carbide |
| Weight | 30.616 LB |
| EAN or UPC | 51141278476 |

