- P400 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
description
- 3M™ Paper Sheet 426U is a general purpose abrasive sanding sheet constructed on an A-weight paper backing and features an anti-loading coating and open coat construction. Silicon carbide abrasive and lightweight paper backing make this sheet an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.
features
- Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, and ceramic
- Load resistant coating and open coat construction minimize loading
- A-weight paper provides flexibility for finishing contours and angles
- Paper sheet is easily sized according to the task
| Color | Gray |
| Backing Weight | A Weight |
| Length | 11 in |
| Used With | Aluminum |
| Wet or Dry | Dry |
| Backing Material | Paper |
| Backing Wt. | A Weight |
| Overall Width | 11 in, 279.4 mm |
| Overall Length [Min] | 9 in, 228.6 cm |
| For Use On | Hardwood, Aluminum, Softwood, Solid Surface, Whitewood |
| Material | Silicon Carbide |
| Grit | P400 |
| Product Form | Sheet |
| Abrasive Material | Silicon Carbide |
| Coat Type | Open |
| Weight | 18.581 LB |
| EAN or UPC | 51141278490 |

