- Random Orbital Sander
- 6 in Diameter
description
- Our 3M™ Random Orbital Sander two-handed design gives you extra leverage and power — with less effort. Handles are made from 3M™ Gripping Material for comfort and secure grip, providing improved control with reduced effort. This sander features a powerful 0.45 hp motor with a 3/8-inch orbit.
features
- Two-handed design provides better control
- Precision-balanced pneumatic motor run smoothly with less vibration, ideal for high production industrial environments
- Powerful 0.45 hp motor combined with 3/8-inch orbit provide high stock removal rates
- Aluminum body and durable composite cover reduce cracked housings and downtime
- 3M™ Clean Sanding System with HEPA-rated filter bag for efficient dust extraction and capture are included for better sanding and more breathable air (PN 28335 only)
| Overall Height | 6.75 in, 17.15 cm |
| Flow | 21 SCFM |
| Type | Random Orbital Sander |
| Dia. | 6 in |
| Power Type | Pneumatic |
| Overall Length [Max] | 40.5 cm |
| Height | 6 3/4 in |
| Vacuum Support | No |
| Width | 8.230 in |
| Overall Width [Min] | 8.23 in, 20.9 cm |
| Orbit Diameter | 0.37 in, 9.5 mm |
| Product Form | Power Tool |
| Converted Form | Power Tool |
| Motor HP Rating | 0.45 hp |
| Overall Width [Max] | 8.23 in, 20.9 cm |
| Speed [Max] | 12000 rpm |
| Length | 15.950 in |
| RPM [Max] | 12000 rpm |
| Equipment Type | Random Orbital |
| Overall Length [Min] | 15.95 in |
| Overall Dia. | 6 in, 152.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51141283371 |

