- Right Angle Disc Sander
- 2 in Diameter
| Type | Right Angle, Disc Sander |
| Power Type | Pneumatic |
| Air Inlet | 1/4 in NPT |
| RPM [Max] | 20000 rpm |
| Width | 7.440 in |
| Dia. | 2 in |
| Length | 12 1/2 in |
| Flow | 17 SCFM |
| Height | 4.630 in |
| Orbit Diameter | 2 in |
| Weight | 0.0 KG |
| EAN or UPC | 51141283418 |

