- Belt Sander
description
- Our 3M™ File Belt Sander is ideally suited for a variety of metalworking applications. Grind and blend and finish hard-to-reach areas with power and efficiency.
features
- Great for deburring, cleaning, blending and finishing in tight or hard-to-reach areas
- Balanced weight distribution and 3M™ Gripping Material for improved ergonomics and reduced wrist strain
- 360 degree rotatable housing and handle for the ultimate in versatility
- Attached belt cover won’t fall off during belt changes
- Optimized belt speed for 3M™ Abrasive Belts and Scotch-Brite™ Belts
| Width | 7.190 in |
| RPM [Max] | 22000 rpm |
| Height | 3.270 in |
| Flow | 27 SCFM |
| Type | Belt Sander |
| Type of Abrasive | Coated |
| Length | 16.570 in |
| Power Type | Pneumatic |
| Weight | 0.0 LB |
| EAN or UPC | 51141283661 |

