- Right Angle, Regular
description
- 3M™ Hook-and-Loop Pad Holders allow you to quickly and easily change Scotch-Brite™ abrasive pads during multi-step projects. Holder has a swivel attachment which accepts a threaded broom handle, and the tough plastic backing distributes pressure evenly over pad surface for efficient cleaning action and improved pad life.
features
- Hook and loop attachment system offers quick change of abrasive pads for multi-step processing
- Hard plastic provides firm support evenly across the pad
- Swivel attachment accepts most threaded broom handles
- Use with Scotch-Brite™ sheets (sold separately)
| Front Color | White |
| Abrasive Type | Non-Woven |
| Method of Attachment | Hook & Loop |
| Color | Light Gray |
| Type | Regular, Right Angle |
| Length | 9 in |
| Weight | 1.55 LB |
| EAN or UPC | 51141283845 |

