- 2 1/2 in Diameter
- Right Angle, Retainer Nut
description
- 3M™ Disc Pad Hub and Retainer Nut attach fiber discs to tools with M14-2 threaded spindles found on sanders and grinders typically sold in Europe. The disc pad hub has an M14-2 internal threaded metal insert that fits an M14-2 threaded spindle (where the spindle is 14 millimeters in diameter with 2 millimeter pitch).
features
- M14-2 interior threaded metal insert fits grinders with M14-2 threaded spindle, typically sold in Europe and Latin America
- 63.5 mm hub (2-1/2") supports fiber disc face plates with diameters of 101mm (4"), 115mm (4-1/2"), 127mm (5"), 178mm (7"), and 229mm (9")
- Metal retainer nut securely fastens a fiber disc with a 22mm (7/8") center hole to a grinder/sander spindle
- Retainer nut is compatible with 32mm (1-1/4") spanner wrench with 6.5mm (1/4" pins)
- Face plates are sold separately
| Type | Right Angle, Retainer Nut |
| Color | Black |
| Thread Type | Internal |
| Dia. | 2.5 in |
| Method of Attachment | Mechanical Attachment |
| Thread Size | M14-2 |
| Weight | 0.38 LB |
| EAN or UPC | 51141284163 |

