- 2 1/2 in Diameter
- Retainer Nut
description
- 3M™ Disc Pad Hub has an internal threaded metal insert that threads onto the shaft of a sander and grinder to hold a disc pad face plate and fiber disc in place.
features
- Threaded metal insert fits onto standard rotary sander or right angle grinder
- Rigid hub provides firm support for fiber disc face plate
- Versatile hub holds fiber disc face plates of all densities
- Disc pad hub only—disc pad face plates and fiber discs sold separately
- Various sizes available for different sized face plates
| Method of Attachment | Mechanical Attachment |
| Color | Black |
| Thread Size | 3/8-24 X 5/8-11 |
| Dia. | 2.5 in |
| Thread Type | Internal/External |
| Type | Retainer Nut |
| Weight | 0.0 LB |
| EAN or UPC | 51141284422 |

