- 4 in Diameter
- Roloc™ - Vacuum, Dust Control, Right Angle
| Method of Attachment | Quick Change TR |
| Dia. | 4 in |
| RPM [Max] | 15000 rpm |
| Thread Size | 5/8-11 |
| Front Color | Black |
| No. of Holes | 8 |
| Type | Right Angle, Dust Control, Roloc™ - Vacuum |
| Color | Black |
| Density Rating | Hard |
| Thread Type | Internal |
| Weight | 1.8 LB |
| EAN or UPC | 51141284736 |

