- 2 1/2 in Diameter
- Retainer Nut
description
- 3M™ Disc Pad Hub has an internal threaded metal insert that threads onto the shaft of a sander and grinder to hold a disc pad face plate and fiber disc in place.
features
- Threaded metal insert fits onto standard rotary sander or right angle grinder
- Rigid hub provides firm support for fiber disc face plate
- Versatile hub holds fiber disc face plates of all densities
- Disc pad hub only—disc pad face plates and fiber discs sold separately
- Various sizes available for different sized face plates
| Converted Form | Power Tool Accessory, Backup Pads, Disc |
| Thread Size | 5/8-11 INT |
| Form Type | Right Angle, Quick Change |
| Type | Retainer Nut |
| Front Color | Black |
| Dia. | 2.5 in |
| Color | Black |
| Attachment Type | Threaded |
| Overall Length [Min] | 12.3 in |
| Thread Type | Internal |
| Method of Attachment | Mechanical Attachment |
| Weight | 1.676 LB |
| EAN or UPC | 51141284767 |

