- Random Orbital Sander
- 3 in Diameter
description
- Our 3M™ Elite Non-Vacuum Random Orbital Sanders combine durable, lightweight construction and operator ergonomics around a powerful precision-balanced motor for professional performance and a swirl-free finish, great for high-production industrial environments where dust extraction is not required.
features
- Precision-balanced steel workings and a powerful motor offer optimal performance with less vibration in high production industrial environments
- Ergonomically engineered with features such as extended curved wrist support and 3M™ Gripping Material to maximize operator comfort during prolonged use
- Pneumatic power provides many hours of continuous use, far exceeding standard electric sanders (power hose and air compressor sold separately)
- 3M™ Disc Pad (included) absorbs shock and vibration for smoother running and provides excellent disc adhesion yet allows quick, easy removal
- Newly designed wrist rest for more support
- Recessed level eliminates pinch points
| Power Type | Pneumatic |
| Orbit Diameter | 0.18 in, 5 mm |
| Flow | 17 SCFM |
| Overall Height | 5.25 in, 13.34 cm |
| Overall Dia. | 3 in, 76.2 mm |
| Overall Width [Min] | 6.81 in, 17.3 cm |
| Dia. | 3 in |
| Height | 5 1/4 in |
| Equipment Type | Random Orbital |
| Overall Width [Max] | 6.81 in, 17.3 cm |
| Type | Random Orbital Sander |
| Speed [Max] | 12000 rpm |
| Vacuum Support | No |
| Motor HP Rating | 0.28 hp |
| RPM [Max] | 12000 rpm |
| Length | 12.690 in |
| Overall Length [Min] | 12.69 in |
| Converted Form | Power Tool |
| Width | 6.810 in |
| Product Form | Power Tool |
| Overall Length [Max] | 32.23 cm |
| Weight | 0.0 KG |
| EAN or UPC | 51141284941 |

