- Emergency Vehicle Marking
- 50 yd Length
- 6 in Width
description
- 3M™ Diamond Grade™ Emergency Vehicle Markings Series 973 is a highly reflective microprismatic lens sheeting with pressure sensitive adhesive for application to emergency vehicles
features
- Backed with an aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- Exceeds NFPA 1901 requirements
- Durable, with a 7-year warranty
- Non-metallic, non-corrosive
- Flexible for around corners and bumpers
- Resists reflectivity damage from water and dirt
| Performance | Diamond Grade |
| Width | 6 in |
| Liner | Yes |
| Standard | NFPA 1901 |
| Type | Emergency Vehicle Marking |
| Construction | Flexible |
| Performance Level | Diamond Grade |
| Color | Red |
| Adhesive | Pressure-Sensitive |
| Length | 50 yd |
| Overall Length [Min] | 50 yd |
| Weight | 9.6 LB |
| EAN or UPC | 51141297361 |

