- 0.5 in Overall Width
- Green Color
- 12 in Minimum Overall Length
- 120 Grit
description
- When traditional aluminum oxide belts aren’t cutting it, try our 3M™ Cloth Belt 577F with alumina zirconia abrasive grain. It offers increased cutting efficiency compared to aluminum oxide, and has a heavy, water-resistant polyester backing that stands up to high-pressure applications and edge work.
features
- Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
- Heavyweight cloth backing provides durability in high-production operations
- Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
- Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
- Available in a range of sizes and grades to fit your specific needs
| Grit | 120 |
| For Use On | Carbon Steel, Stainless Steel, Soft Metals, Titanium/Zirconium, High Nickel Alloy, Aluminum |
| Flex Type | Single-Flex |
| Overall Length [Min] | 12 in, 304.8 mm |
| Backing Weight | YF Weight |
| Backing Material | Polyester Cloth |
| Splice Type | Fabri-Lok |
| Coat Type | Closed |
| Product Form | Belt |
| Overall Width | 0.5 in, 12.7 mm |
| Length | 12 in |
| Width | 1/2 in |
| Abrasive Material | Alumina Zirconia |
| Rim Width | 0.5 in |
| Color | Green |
| Backing Wt. | YF Weight |
| Used With | Aluminum |
| Back Color | Brown |
| Material | Alumina Zirconia |
| Performance | Better |
| Weight | 2.2 LB |
| EAN or UPC | 51141307091 |

