- 2 in Overall Width
- Brown Color
- 132 in Minimum Overall Length
- 80 Grit
description
- 3M™ Cloth Belt 332D is an aluminum oxide belt with open coat construction and an X-weight cloth backing that conforms well for sanding contours and complex parts. It is designed for backstand or benchtop operations to remove defects and surface imperfections even on tight contours, such as on medical instruments.
features
- Tough aluminum oxide abrasive cuts fast and performs well on most metals
- X-weight cloth backing balances durability with conformability for blending and finishing contours and complex parts
- Open coat construction helps evacuate sanding dust from the belt for a more aggressive cut and longer abrasive life, which means greater productivity
- Resin bonded belt maximizes abrasive life
- Suitable for dry metalworking applications
| Back Color | Brown |
| Overall Length [Min] | 132 in, 335.8 mm |
| Coat Type | Open |
| Backing Material | Cloth |
| Product Form | Belt |
| Color | Brown |
| Splice Type | Film-Lok |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 2 in, 50.8 mm |
| Backing Weight | X Weight |
| For Use On | Titanium/Zirconium, High Nickel Alloy, Stainless Steel, Soft Metals, Aluminum, Carbon Steel |
| Grit | 80 |
| Weight | 27.0 LB |
| EAN or UPC | 51141307466 |

