- 3 in Overall Width
- Brown Color
- 132 in Minimum Overall Length
- P240 Grit
description
- 3M™ Cloth Belt 332D is an aluminum oxide belt with open coat construction and an X-weight cloth backing that conforms well for sanding contours and complex parts. It is designed for backstand or benchtop operations to remove defects and surface imperfections even on tight contours, such as on medical instruments.
features
- Tough aluminum oxide abrasive cuts fast and performs well on most metals
- X-weight cloth backing balances durability with conformability for blending and finishing contours and complex parts
- Open coat construction helps evacuate sanding dust from the belt for a more aggressive cut and longer abrasive life, which means greater productivity
- Resin bonded belt maximizes abrasive life
- Suitable for dry metalworking applications
| Backing Weight | X Weight |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| For Use On | Aluminum, Cobalt & Nickel Alloy, Carbon Steel, Stainless Steel, Brass, Titanium, Bronze, Hardened Steel, Copper |
| Coat Type | Open |
| Flex Type | Full-Flex |
| Color | Brown |
| Splice Type | Film-Lok |
| Abrasive Material | Aluminum Oxide |
| Material | Aluminum Oxide |
| Overall Length [Min] | 132 in, 335.8 mm |
| Converted Form | Narrow Belt |
| Performance | Good |
| Overall Width | 3 in, 76.2 mm |
| Back Color | Brown |
| Product Form | Belt |
| Width | 3 in |
| Grit | P240 |
| Length | 132 in |
| Backing Material | Cloth |
| Weight | 17.0 LB |
| EAN or UPC | 51141307657 |

