- 2 in Overall Width
- Brown Color
- 118 in Minimum Overall Length
- P220 Grit
description
- 3M™ Cloth Belt 302D is an aluminum oxide belt with open coat construction and a flexible J-weight backing that conforms well for sanding contours and complex parts. It is best-suited for light grinding, finishing, deburring and setting the grain on carbon steel and stainless steel, as well as soft metals like aluminum, brass, bronze and copper.
features
- Tough aluminum oxide abrasive cuts fast and performs well on most metals
- Flexible cloth backing provides ideal conformability for blending and finishing contours and complex parts
- Open coat construction helps evacuate sanding dust from the belt for a more aggressive cut and longer abrasive life, which means greater productivity
- Suitable for dry metalworking applications
- Resin bonded belt maximizes abrasive life
- Designed for use on backstand grinders, file belt tools and benchtop motors
| Grit | P220 |
| Splice Type | Film-Lok |
| For Use On | High Nickel Alloy, Aluminum, Titanium/Zirconium, Carbon Steel, Soft Metals, Stainless Steel |
| Color | Brown |
| Overall Length [Min] | 118 in, 2997.2 mm |
| Width | 2 in |
| Backing Wt. | J Weight |
| Backing Weight | J Weight |
| Coat Type | Open |
| Abrasive Material | Aluminum Oxide |
| Back Color | Brown |
| Overall Width | 2 in, 50.8 mm |
| Performance | Good |
| Length | 118 in |
| Material | Aluminum Oxide |
| Used With | Aluminum |
| Backing Material | Cloth |
| Flex Type | Full-Flex |
| Product Form | Belt |
| Weight | 9.0 LB |
| EAN or UPC | 51141308760 |

