Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051141417752

00051141417752

Wetordry™ PSA Polishing Paper
Item #106286765
  • PSA Attachment Type
3M00051141417752
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSA Attachment Type

description

  • Silicon carbide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials such as plastics, aluminum, brass and copper. PSA-backed discs and sheets are available in 15.0 and 30.0 micron grades.

features

  • Use wet or dry
  • Precision micron coated mineral for a uniform, consistent finish
  • Shortens hand sanding and buffing time
  • Reduces finishing steps and saves time
  • Color-coded micron grading for easy selection
Product Form Disc
Attachment Type PSA
Overall Diameter 5 in, 127 mm
Color Gray
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison