- 3.5 in Overall Width
- Red Color
- 15.5 in Minimum Overall Length
- 60+ Grit
description
- 3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision-Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
features
- 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
- Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
- YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications
| Width | 3 1/2 in |
| Used With | Aluminum |
| Overall Length [Min] | 15.5 in, 393.7 mm |
| Color | Red |
| Abrasive Material | Precision Shaped Ceramic |
| Wet or Dry | Wet or Dry |
| Performance | Premium |
| Product Form | Belt |
| Overall Width | 3.5 in, 88.9 mm |
| Grit | 60+ |
| For Use On | Stainless Steel, Carbon Steel, Brass, Titanium, Cobalt & Nickel Alloy, Bronze, Aluminum |
| Length | 15 1/2 in |
| Material | Ceramic |
| Coat Type | Closed |
| Splice Type | Fabri-Lok |
| Backing Wt. | YF Weight |
| Flex Type | Single-Flex |
| Backing Weight | YF Weight |
| Backing Material | Polyester Cloth |
| Weight | 5.3 LB |
| EAN or UPC | 51141550428 |

