- 4 1/2 in Diameter
- P60 Grit
- 7/8 in Center Hole
| Backing Material | Cloth |
| Material | Alumina Zirconia |
| Disc Type | Type 27 |
| Color | Green |
| Length | 6.400 in |
| Dia. | 4.5 in |
| Width | 5.800 in |
| Coat Type | Closed Coat |
| Method of Attachment | Threaded |
| Center Hole | 7/8 in |
| Backing Wt. | YF Weight |
| RPM [Max] | 13300 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 51141553672 |

