- 4 1/2 in Diameter
- 40 Grit
description
- 3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where more durability is needed for medium-weight grinding, small weld removal, finishing, and surface preparation. Run on a right angle grinder, this disc is a one-step alternative to bonded wheels and fiber discs.
features
- Flap discs allow one-step grinding and blending, saving time and cost
- Alumina zirconia self-sharpens and provides extended life and more cutting power than aluminum oxide, reducing replacement costs
- Strong, Y-weight polyester-cotton backing offers flexibility and supports fast cut on medium to high pressure grinding and finishing applications
- Quick change disc simplifies disc changes and does not require hand tools
| RPM [Max] | 13300 rpm |
| Backing Material | Cloth |
| Product Form | Disc |
| Grit | 40 |
| Abrasive Material | Alumina Zirconia |
| Material | Alumina Zirconia |
| Dia. | 4.5 in |
| Backing Weight | YF Weight |
| Method of Attachment | Threaded |
| Overall Diameter | 4.5 in, 114.3 mm |
| Color | Green |
| Coat Type | Closed |
| Form Type | T27 |
| Attachment Type | Threaded |
| Backing Wt. | YF Weight |
| Disc Type | T27 |
| Weight | 0.0 LB |
| EAN or UPC | 51141553788 |

