- 4 in Diameter
- 40 Grit
- 5/8 in Center Hole
| Disc Type | Type 29 |
| Coat Type | Closed Coat |
| RPM [Max] | 15000 rpm |
| Center Hole | 5/8 in |
| Backing Material | Cloth |
| Material | Alumina Zirconia |
| Backing Wt. | YF Weight |
| Color | Green |
| Grit | 40 |
| Dia. | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141553986 |

