- 6 in Diameter
- P80 Grit
- Aluminum Oxide Material
| Grit | P80 |
| Backing Material | Paper |
| Used With | Aluminum |
| Vacuum Support | No |
| Performance | Better |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 6 in |
| Length | 13 in |
| Coat Type | Open Coat |
| Color | Yellow, Gold |
| RPM [Max] | 12000 rpm |
| Material | Aluminum Oxide |
| Backing Wt. | C Weight |
| Weight | 0.0 KG |
| EAN or UPC | 51141555607 |

