- 6 in Diameter
- P150 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Backing Wt. | C Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Paper |
| RPM [Max] | 12000 rpm |
| Length | 13 in |
| Vacuum Support | No |
| Performance | Better |
| Color | Yellow, Gold |
| Used With | Aluminum |
| Dia. | 6 in |
| Coat Type | Open Coat |
| Grit | P150 |
| Weight | 0.0 KG |
| EAN or UPC | 51141555638 |

