- 6 in Diameter
- P240 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 6 in |
| Performance | Better |
| Color | Brown, Reddish Brown |
| Backing Material | Film |
| Grit | P240 |
| Used With | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 51141556574 |

