- 6 in Diameter
- P400 Grit
- Aluminum Oxide Material
description
- We make 3M™ Stikit™ Film Disc 375L w/ Tab to deliver outstanding tear resistance, flexibility and a consistent, uniform finish. Premium aluminum oxide abrasive grain gives you a fast cut-rate and extended product life for greater productivity. Durable film construction provides the tear resistance needed for the use of coarse grades in high-production metalworking environments.
features
- Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
- 3M™ Stikit™ backing provides easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
- Durable film backing is tear-resistant and provides a uniform, consistent finish
- Open coat construction provides an aggressive cut
- Load-resistant coating helps prevent dust and debris from clogging the disc
- Excellent for contoured surfaces
| RPM [Max] | 10000 rpm |
| Abrasive Material | Aluminum Oxide |
| Grit | P400 |
| Used With | Carbon Steel |
| Method of Attachment | Pressure Sensitive Adhesive |
| Coat Type | Open |
| Dia. | 6 in |
| Backing Material | Film |
| Material | Aluminum Oxide |
| Performance | Better |
| Overall Diameter | 6 in, 152.4 mm |
| Product Form | Disc |
| For Use On | Paint, Glass, Composites, Plastic, Carbon Steel |
| Attachment Type | PSA |
| Weight | 0.0 LB |
| EAN or UPC | 51141556604 |

