- 5 in Overall Diameter
- P800 Grit
- Aluminum Oxide Abrasive Material
description
- 3M™ Hookit™ Film Disc 375L delivers outstanding tear resistance, flexibility, and a consistent, uniform finish on a variety of substrates. Premium aluminum oxide abrasive grain offers a fast cut-rate and extended product life for greater productivity.
features
- Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
- 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
- Durable film backing is tear-resistant and provides a uniform, consistent finish
- Open coat construction provides an aggressive cut
- Load-resistant coating helps prevent dust and debris from clogging the disc
- Excellent for contoured surfaces
| Weight | 0.0 LB |
| EAN or UPC | 51141556727 |

