- 5 in Diameter
- 60 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Performance | Better |
| Dia. | 5 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Film |
| Used With | Carbon Steel |
| RPM [Max] | 12000 rpm |
| Grit | 60 |
| Weight | 0.0 LB |
| EAN or UPC | 51141556895 |

