- 6 in Diameter
- P120 Grit
- Aluminum Oxide Material
| Dia. | 6 in |
| RPM [Max] | 10000 rpm |
| Performance | Better |
| Backing Material | Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Carbon Steel |
| Material | Aluminum Oxide |
| Grit | P120 |
| Weight | 0.0 LB |
| EAN or UPC | 51141556994 |

