- 4.5 in Diameter
- Aluminum Oxide Material
- Red
description
- Scotch-Brite™ Match and Finish Flap Brush is your primary choice when conformability and a very uniform finish is critical. This brush may be used for a variety of finishing applications, from satin finishing on stainless steel fabricated components.
features
- Easy-thread on/off attachment
- Available in a range of grades and minerals to suit different applications
- Good for sating finishing and blending
- Open web is load resistant, prolonging abrasive service life
- Open web is spongy and responds to surface irregularities of the part
| Thread Type | External |
| RPM [Max] | 3500 rpm |
| Grade | Medium |
| Dia. [Max] | 4.5 in |
| Color | Red |
| Attachment Type | Threaded |
| Abrasive Material | Aluminum Oxide |
| Density Rating | Medium |
| Material | Aluminum Oxide |
| Grit | Medium |
| Thread Size | 5/8-11 |
| Density | 5 Density |
| Product Form | Brush |
| Overall Width | 4 in, 101.6 mm |
| Method of Attachment | Threaded |
| Overall Diameter | 4.5 in, 114.3 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51141557458 |

