- Hard Hat
description
- This hard hat is a replacement part for the 3M™ Speedglas™ Welding Helmet 9100 MP.
features
- Hard Hat
- Replacement Part
- 9100 MP
- One adapter per case
- Applications include assembly, facility maintenance, grinding, machine operations, sanding, and welding
- For use in the construction, heavy infrastructure, and industrial maintenance industries
| Standard | ANSI Z87.1-2010 |
| Purpose | Exclude |
| Color | Black |
| Accessory Type | Hard Hat |
| Headgear Type | Hard Hat |
| Weight | 0.0 LB |
| EAN or UPC | 51141558165 |

