- Welding Helmet Outside Protection Plate
description
- The Speedglas 9100 standard outside protection plate is designed to protect the filter from spark and spatter. Failure to use an outside protection plate with the filter voids the warranty if spark or spatter contaminates the glass.
features
- Auto-Darkening Filter Protection
- Replacement Part
| Purpose | Exclude |
| Accessory Type | Welding Helmet Outside Protection Plate |
| Standard | ANSI Z87.1-2010 |
| Material | Polycarbonate |
| Weight | 0.0 KG |
| EAN or UPC | 51141561929 |

