- Shade 5, 8/13 Standard Filter
description
- The 3M™ Speedglas™ Auto Darkening Filter 9100XXi offers the same large viewing area as our 3M™ Speedglas™ ADF 9100XX. But thanks to improved optics, the 9100XXi ADF allows you to more readily recognize colors as compared to our other models.
features
- Thanks to improved optics, the 9100XXi ADF allows you to more readily recognize colors as compared to our other models
- Grab and go with auto-on
- An improved user interface that is easy to understand
- The 3M™ Speedglas™ Silver Front Panel 9100XXi houses external controls, enabling fast and easy access to the grinding and memory modes
- 3M™ Speedglas™ Auto Darkening Filter 9100XXi offers a 2.8" x 4.2" viewing area (approx)
- Selectable Shades 5, 8-13 and Shade 3 light state
- Delay function to set the dark-to-light opening time
- Sensitivity of the arc detection can be adjusted
- Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
includes
- Auto-Darkening Filter
| Standard Filter | Shade 5, 8/13 |
| Viewing Area | 2.8 x 4.2 |
| Battery Life | Up to 1800 Hours |
| Battery Type | Lithium |
| Sensitivity | 5 Level (TIG>1A & MIG/MAG, Stick) |
| Filter Type | Auto-Darkening |
| Weight | 0.0 KG |
| EAN or UPC | 51141564753 |

