- OV/P100 Filtration Grade
description
- 3M™ 65021 Performance Respirator Household Multi-Purpose
- You often want respiratory relief when spraying varnishes or staining a deck. The 3M™65021 Household Multi-Purpose Respirator helps filter out the particles and certain odors you don't want to inhale, while providing comfort with adjustable features. The cartridges sit swept back for a larger field of view, and the reusable design can last from one project to the next. Give yourself the 3M™ 65021 Household Multi-Purpose Respirator for projects on your to-do list.
features
- NIOSH-APPROVED OV CARTRIDGE WITH P100 FILTER filters at least 99.97% of solids and liquid aerosols as well as certain organic vapors
- OIL RESISTANT P-series particulate filter
- ODOR REDUCTION for use with certain non-harmful sprays/vapors from stains, varnishes, coatings and sealants
- ADJUSTABLE HEAD STRAPS allow for personalized fit
- LIGHTWEIGHT CONSTRUCTION for comfort
- CONVENIENT, REUSABLE DESIGN
- DURABLE DESIGN for lasting wear
- 3M™ BAYONET CONNECTION compatible with 3M™ cartridges and filters
- KIT CONTENTS: one facepiece, one pair of replaceable organic vapor/P100 particulate filters (#60921)
- Contains no components made from natural rubber latex
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a regulated government (e.g. OSHA) respiratory protection program. WARNING: Limitations apply
- Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.
| Mask Type | Half Facepiece Reusable |
| Width | 9.300 in |
| Filtration Grade | OV/P100 |
| Length | 5.100 in |
| Color | Multi-Color |
| Protection Type | Variety |
| Connection Type | Bayonet |
| Type | Household Multi-Purpose Respirator |
| Height | 8.900 in |
| Clip-On Welding Shield | No |
| Standard | OV/P95 |
| Eye Protection | No |
| Weight | 5.27 LB |
| EAN or UPC | 51141902777 |

