- OV/AG/P100 Filtration Grade
description
- The 3M™ Multi-Purpose Respirator is designed for the professional who tackles tough jobs like mold clean-up, lead abatement, or spray applications, such as paint or pesticides.
features
- NIOSH-APPROVED OV/AG/P100 RATING filters at least 99.97% of solids and liquid aerosols, as well as oil-based particulates
- FOR WORKPLACE/OCCUPATIONAL APPLICATIONS ONLY
- OIL RESISTANT P-series particulate filter
- ADJUSTABLE HEAD STRAPS allow for personalized fit
- LIGHTWEIGHT CONSTRUCTION for comfort
- CONVENIENT, REUSABLE DESIGN
- DURABLE DESIGN for lasting wear
- 3M™ BAYONET CONNECTION compatible with 3M™ cartridges and filters
- RECOMMENDED FOR use with certain organic vapors encountered during activities involving paint sprays and certain solvents
- FILTERS CERTAIN ACID GASES such as heavy-duty cleaners/bleach, sealants and pool chemicals/treatments
- KIT CONTENTS: one facepiece, one pair of replaceable organic vapor/acid gas/P100 particulate filters (#60923)
- Replacement filters available for economical repeat use of the facepiece (part #60923)
- Contains no components made from natural rubber latex
- WARNING: Workplace/Occupational Applications: This respirator helps protect against certain airborne contaminants. Misuse may result in sickness or death. For correct use, consult supervisor and User Instructions, or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.
| Type | Professional Multi-Purpose Respirator |
| Filtration Grade | OV/AG/P100 |
| Connection Type | Bayonet |
| Clip-On Welding Shield | No |
| Eye Protection | No |
| Standard | OV/P95 |
| Weight | 5.8 LB |
| EAN or UPC | 51141902784 |

