- Sanding and Fiberglass Respirator
description
- Whether you're insulating a living room or sanding a bookcase, reach for the 3M™ 8200 Disposable Sanding and Fiberglass Particulate Respirator.
features
- NIOSH-APPROVED N95 for at least 95 percent filtration efficiency against certain non-oil-based particles and aerosols
- ADVANCED FILTER MEDIA for easier breathing
- CUSHIONING NOSE FOAM rests on bridge of nose for comfort
- ADJUSTABLE NOSECLIP helps ensure a custom, secure seal
- STRETCHABLE STRAPS
- LIGHTWEIGHT DESIGN for comfort
- CONVENIENT, DISPOSABLE DESIGN
- RECOMMENDED FOR use when sanding, sawing, grinding, lawn mowing, sweeping, drywall sanding, grinding, woodworking and working with fiberglass insulating particles
- ALSO HELPS PROTECT AGAINST certain particles such as mold, granular pesticides, allergens and dust
- Contains no components made from natural rubber latex
- Available in multiple package quantities
- Package contents: 10
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a regulated government (e.g. OSHA) respiratory protection program. WARNING: Limitations apply
- Misuse may result in sickness or death. See product packaging and insert or call 3M in USA at 1-800-243-4630. In Canada, call 1-800-267-4414.
| Standard | OV/P95 |
| Respirator Style | Cup |
| Cartridge or Filter Included | Yes |
| Faceseal | Yes |
| Eye Protection | No |
| Shelf Life | 5 Year |
| Filter Type | N95 |
| Clip-On Welding Shield | No |
| Weight | 3.42 LB |
| EAN or UPC | 51141904788 |

