- Workshop Odor Respirator
description
- Whether you're painting a room, or refinishing a table, don't forget to help reduce your exposure with the 3M™ 8247 Disposable Odor Respirator—Workshop Odor. Equipped with a carbon layer, this respirator helps filter out particles plus nuisance levels of organic vapors* found in certain paints and adhesives while providing a comfortable, customizable seal. So, when you're loading up on supplies such as paint, rollers and Scotch™ Painter’s Tape, throw in a few 3M™ 8247 Odor Respirators too.
features
- NIOSH-APPROVED R95 for at least 95 percent filtration efficiency against solid and liquid aerosols including oils
- CARBON LAYER helps reduce nuisance levels of organic vapors such as certain solvents, degreasers, and resins* *3M recommended for relief against nuisance level organic vapors. Nuisance levels are less than OSHA PEL or applicable government occupational exposure limits, whichever is lower.
- ADVANCED FILTER MEDIA for easier breathing
- CUSHIONING NOSE FOAM rests on bridge of nose for comfort
- ADJUSTABLE NOSECLIP helps ensure a custom, secure seal
- LIGHTWEIGHT DESIGN for comfort
- TWO STRAP DESIGN with four-point stable attachment helps provide a secure seal
- CONVENIENT, DISPOSABLE DESIGN
- RECOMMENDED FOR use with latex paints, oil-based paints, spray paint, varnish/stains and certain pesticides
- MADE IN THE USA with globally sourced materials
- Contains no components made from natural rubber latex
- Available in multiple package quantities
- Package contents: 1
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a government regulated (e.g. OSHA) respiratory protection program. WARNING: Limitations apply
- Misuse may result in sickness or death. See product packaging and insert or call 3M in USA 1-800-243-4630. In Canada, call 1-800-267-4414.
| Color | Gray |
| Standard | OV/P95 |
| Faceseal | Yes |
| Respirator Style | Cup |
| Cartridge or Filter Included | Yes |
| Clip-On Welding Shield | No |
| Shelf Life | 5 Year |
| Eye Protection | No |
| Filter Type | R95 |
| Weight | 1.87 LB |
| EAN or UPC | 51141904801 |

