- Chemical-Resistant Gloves
- Large
applications
- Refinishing Floors
| Glove Type | Chemical Resistant |
| Application | Refinishing Floors |
| Glove Size | Large |
| Weight | 4.94 LB |
| EAN or UPC | 51141918228 |
| Glove Type | Chemical Resistant |
| Application | Refinishing Floors |
| Glove Size | Large |
| Weight | 4.94 LB |
| EAN or UPC | 51141918228 |