- Coarse Grade
- 3.375 in Overall Width
- 5 in Minimum Overall Length
description
- 3M™ Heavy Duty Stripping Pads absorb residue into the pad as you work and will not splinter or shred like steel wool.
features
- Removes paint, varnish, wallpaper paste and other finishes
- Use with chemical strippers
- Keeps hands free from stripping chemicals
- Tough and durable
- Rinse and reuse if using on water-based chemical strippers
- Reusable handle sold separately, stripping pad can be used with or without reusable handle
- Size: 3-3/8 in. x 5 in. x 3/4 in.
- Contains: 2 pads/pack
| Grade | Coarse |
| Overall Length [Min] | 5 in, 127 mm |
| Overall Width | 3.375 in, 85.725 mm |
| Abrasive Material | Aluminum Oxide |
| Weight | 1.44 LB |
| EAN or UPC | 51141927695 |

