- 5 in Diameter
- Aluminum Oxide Material
- P180 Grit
description
- Our 3M™ Stikit™ Gold Disc Roll 236U features a tear-off disc format in a single roll, making them exceptionally fast and easy to use. Aluminum oxide mineral abrasive delivers an aggressive cut. Anti-loading coating and available 7-hole pattern help clear dust from the disc surface for longer life. Stikit™ adhesive attachment makes changing the discs quick and easy.
features
- Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
- Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
- Aluminum oxide mineral combines fast cut with long disc life
- Stikit™ discs are easy to attach and remove
- Anti-loading coating prevents dust and debris from clogging the disc
- Several versions feature 7-hole pattern for added dust removal and loading resistance
| Wet or Dry | Dry |
| Sanding Surface | Plastic, Fiberglass, Paint, Filler, Metal, Putty, Clear Coat |
| Performance Level | Better |
| Backing Weight | A Weight |
| Abrasive Material | Aluminum Oxide |
| Product Form | Disc Roll |
| Converted Form | Disc |
| Grade Range | Coarse (24 - 280) |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Yellow |
| Performance | Better |
| Grit Type | Coarse |
| Grade | Coarse |
| Material | Aluminum Oxide |
| Attachment Type | PSA |
| Overall Diameter | 5 in, 127 mm |
| Dia. | 5 in |
| Grit | P180 |
| Backing Wt. | A Weight |
| Sanding Method | Machine |
| Backing Material | Paper |
| Coat Type | Open |
| Vacuum Support | No |
| Weight | 1.76 LB |
| EAN or UPC | 51144014248 |

