- 6 in Diameter
- Aluminum Oxide Material
- P280 Grit
description
- Our 3M™ Stikit™ Gold Disc Roll 216U features aluminum oxide mineral abrasive for a sharp cut and uniform finish during collision repair. These tear-off discs are packed into a single roll and feature Stikit™ adhesive attachment, making them exceptionally fast and easy to use. Load-resistant coating and available 7-hole pattern help clear dust from the disc surface for longer life.
features
- Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
- A-weight paper backing is ideal for fine power sanding and finishing
- Aluminum oxide mineral combines fast cut with long disc life
- Stikit™ discs are easy to attach and remove
- Anti-loading coating prevents dust and debris from clogging the disc
- Several versions feature 7-hole pattern for added dust removal and loading resistance
| Material | Aluminum Oxide |
| Sanding Surface | Clear Coat, Plastic, Primer, Paint, Fiberglass |
| Coat Type | Open |
| Backing Weight | A Weight |
| Converted Form | Disc Roll, Disc |
| Grit | P280 |
| Product Form | Disc Roll |
| Grade | Coarse |
| Color | Yellow |
| Backing Material | Paper |
| Grit Type | Coarse |
| Grade Range | Coarse (24 - 280) |
| Performance | Good |
| Sanding Method | Hand, Machine |
| Vacuum Support | No |
| Wet or Dry | Dry |
| Attachment Type | PSA |
| Overall Diameter | 6 in, 152.4 mm |
| Backing Wt. | A Weight |
| Performance Level | Good |
| Abrasive Material | Aluminum Oxide |
| Dia. | 6 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 1.7 LB |
| EAN or UPC | 51144014361 |

