- 9 1/8 in Diameter
- Aluminum Oxide Material
- 120 Grit
| Grit | 120 |
| Color | Brown |
| Center Hole | 0.875 in |
| Material | Aluminum Oxide |
| Backing Material | Fiber |
| Coat Type | Closed Coat |
| Dia. | 9.125 in |
| RPM [Max] | 6600 rpm |
| Used With | Carbon Steel |
| Performance | Good |
| Weight | 0.15 LB |
| EAN or UPC | 51144017607 |

