- 7 in Diameter
- Ceramic Material
- 24 Grit
description
- Our 3M™ Green Corps™ Fibre Disc is designed for grinding door skins, MIG welds and other applications on metal, plastic or fiberglass. Offering an exceptionally fast cut and extreme durability and featuring our 3M™ Ceramic Abrasive Grain, these discs are available in a wide selection of sizes, grits and grades to maximize work efficiency – the right tool to complete the job.
features
- 3M™ Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughout
- Performance fibre grinding disc suited to grinding paint, rust, weld removal, and metal work
- Easy attachment to the appropriate tool with hub and retainer nut providing a simple and quick replacement of worn discs
- Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
- Available in wide selection of sizes, grits, and grades to maximize each task
| Grit | 24 |
| Overall Diameter | 7 in, 177.8 mm |
| Attachment Type | Hub & Retainer Nut |
| RPM [Max] | 8600 rpm |
| Performance | Better |
| Center Hole | 7 in, 22.225 mm |
| Color | Green |
| Grit Type | Coarse |
| Sanding Method | Machine |
| Abrasive Material | Ceramic |
| Material | Ceramic |
| Coat Type | Open |
| Product Form | Grinding Disc |
| Sanding Surface | Fiberglass, Plastic, Clear Coat, Paint, Metal |
| Dia. | 7 in |
| Backing Material | Fibre |
| Method of Attachment | Hub & Retainer Nut |
| Weight | 0.178 LB |
| EAN or UPC | 51144019236 |

