- 120 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
description
- 3M™ Wetordry™ Paper Sheet 431Q features extra-fast cutting silicon carbide on a strong C-weight, waterproof paper backing to provide superior finishing for both wet and dry applications on a variety of substrates, including paint, primer, gel coat, metal, and wood.
features
- Versatile sheet can be used wet or dry on paint, primer, gel coat, metal, and wood finishes
- Waterproof backing supports wet applications for decreased loading and a faster cut
- Strong C-weight paper backing provides durability for either hand or machine sanding
- Silicon carbide mineral produces a smoother finish than aluminum oxide
- Sheet is standard 9 x 11 and can be sized according to task
| Overall Width | 11 in, 279.4 mm |
| Length | 11 in |
| Abrasive Material | Silicon Carbide |
| Backing | C-weight paper |
| Used With | All Metals |
| Backing Weight | C Weight |
| Product Form | Sheet |
| Wet or Dry | Wet |
| Micron Grade | 120 μm |
| Backing Wt. | C Weight |
| Grit | 120 |
| Color | Black |
| Coat Type | Closed |
| Overall Length [Min] | 9 in, 228.6 cm |
| For Use On | All Metals, Paint |
| Material | Silicon Carbide |
| Backing Material | Paper |
| Weight | 0.056 LB |
| EAN or UPC | 51144020164 |
-
Pre-Packed Quantities


