- 100 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
description
- 3M™ Paper 210N is a general purpose abrasive sanding paper constructed on a light, A-weight paper backing and features an open coat construction to help prevent loading. The aluminum oxide abrasive and lightweight backing make this sheet an ideal product for sanding applications such as paint prep, wood sanding, sealer sanding, and solid surface finishing.
features
- Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
- Light, A-weight paper backing offers excellent flexibility in hands on applications
- Open coat helps to prevent loading during use
- Easily cuts and folds to fit any hand tool or work piece crevice
- Exceptional conformability for contour sanding in grades 180 and 220
| Length | 11 in |
| Abrasive Material | Aluminum Oxide |
| Micron Grade | 100 μm |
| Color | Brown |
| Grit | 100 |
| Overall Length [Min] | 9 in, 228.6 cm |
| Used With | Composites |
| Backing Wt. | A Weight |
| Material | Aluminum Oxide |
| Overall Width | 11 in, 279.4 mm |
| Backing Weight | A Weight |
| Wet or Dry | Dry |
| Product Form | Sheet |
| Backing Material | Paper |
| Coat Type | Open |
| For Use On | Composites |
| Weight | 0.036 LB |
| EAN or UPC | 51144021079 |

