- 36 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
description
- 3M™ Paper Sheet 336U is an ideal abrasive sanding sheet for soft metals like aluminum, brass, bronze and copper. Constructed on an intermediate, C-weight paper backing, it features an open coat aluminum oxide mineral to help prevent loading.
features
- General purpose sheets ideal for hand or machine sanding soft metal and woods
- Durable, resin bonded C-weight paper backing resists tearing in hands-on applications
- Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
- Open coat resists loading on soft materials
| Material | Aluminum Oxide |
| Color | Yellow |
| Flex Type | Full-Flex |
| Backing Material | Paper |
| For Use On | Copper, Bronze, Aluminum, Brass |
| Overall Length [Min] | 9 in, 228.6 cm |
| Grit | 36 |
| Wet or Dry | Dry |
| Overall Width | 11 in, 279.4 mm |
| Coat Type | Open |
| Backing Weight | C Weight |
| Abrasive Material | Aluminum Oxide |
| Micron Grade | 120 μm |
| Product Form | Sheet |
| Used With | Aluminum |
| Backing Wt. | C Weight |
| Length | 11 in |
| Weight | 0.037 LB |
| EAN or UPC | 51144021130 |

