- 36 Grit
- 17 1/2 in Length
- 2 3/4 in Width
- Aluminum Oxide Material
description
- 3M™ Paper Sheet 346U is constructed of aluminum oxide and comes in a range of grades and sizes to accommodate many different projects. The paper backing is durable for coarse sanding, yet flexible enough to be used on curved surfaces. Its cut-rate and durability make this an excellent choice for blending the joints of connecting pieces in wood- and metal-working.
features
- Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
- Load resistant open-coat feature enables longer use before replacement
- Strong, D-weight paper backing supports aggressive sanding
- Sheets are conformable to various workpieces and usable by either hand or machine
- Sheets come in a number of sizes to accommodate various applications
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 17.5 in, 444.5 mm |
| Length | 17 1/2 in |
| Overall Width | 2.75 in, 69.85 mm |
| For Use On | Aluminum, Plastic, Glass, Paint, Soft Metals |
| Product Form | Sheet |
| Color | Yellow |
| Used With | Aluminum |
| Backing Wt. | D Weight |
| Coat Type | Open |
| Grit | 36 |
| Backing Weight | D Weight |
| Material | Aluminum Oxide |
| Backing Material | Paper |
| Weight | 34.212 LB |
| EAN or UPC | 51144021390 |

