- 240 Grit
- Utility Type
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
description
- 3M™ Utility Cloth Sheet 211K provides a light-weight cloth sandpaper used for hand sanding. This closed coat product uses aluminum oxide mineral in its construction. These rolls come in a range of grades for common applications such as repairing (metal finishes, rust or other contaminant removal), deburring, blending and surface preparation for paints and coatings.
features
- Fast-cutting aluminum oxide abrasive sheets come in ten standard grades to suit a variety of tasks
- Flexible cloth backing works well on contours and can be twisted or folded
- Cloth backing is both flexible and durable enough for machine use
- Sheets can be torn by hand for convenient sizing and reduced waste
- Suitable for use on both ferrous and non-ferrous metals
| Length | 11 in |
| Grit | 240 |
| Used With | Paint |
| Coat Type | Closed |
| Backing Material | Cloth |
| Form Type | Utility |
| Overall Width | 9 in, 228.6 mm |
| Backing Wt. | J Weight |
| Color | Black |
| Abrasive Material | Aluminum Oxide |
| For Use On | Paint |
| Overall Length [Min] | 11 in, 279.4 mm |
| Product Form | Sheet |
| Type | Utility |
| Type of Abrasive | Coated |
| Material | Aluminum Oxide |
| Backing Weight | J Weight |
| Weight | 0.067 LB |
| EAN or UPC | 51144024049 |

