- Medium Grit
- Utility Type
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
description
- 3M™ Utility Cloth Sheet 011K is a lightweight pliable abrasive cloth sheet made with aluminum oxide mineral and used for hand polishing soft metals.
features
- Aluminum oxide abrasive produces a consistent finish
- Lightweight cloth backing is both flexible and durable for hand sanding without tearing
- Flexible backing works well on contours
- Closed coat maximizes the cutting surface
- Sheets can be torn by hand for convenient sizing and reduced waste
| Overall Length [Min] | 11 in, 279.4 mm |
| Length | 11 in |
| Type | Utility |
| Grit | Medium |
| Color | Black |
| Overall Width | 9 in, 228.6 mm |
| Form Type | Utility |
| Coat Type | Closed |
| Product Form | Sheet |
| Grade | Medium |
| Backing Weight | J Weight |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | J Weight |
| Weight | 0.098 LB |
| EAN or UPC | 51144024322 |

